Menu Search
Search
MERSEN #A60X10-1

Amp-Trap® Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 10A

SKU # 78200194351 Manufacturer Series: Form 101 A60X
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Interrupting Rating AC: 100kA IR AC
Length Overall: 5 in. (127mm)
Diameter: 0.81 in. (20.6mm)
Indicators: Non-Indicating
Mounting: Ferrule