Menu Search

MERSEN #A30QS500-4TI

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 500A

SKU: 78200128384
Manufacturer Series: Form 101 A30QS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 300VAC
Voltage DC: 300VDC
Amps: 500A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 3.84 in. (97.5mm)
Diameter: 1.5 in. (38.1mm)
Indicators: Trip Indicator
Mounting: Blades, Bolt-in