Menu Search

MERSEN #A50QS300-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 300A

SKU: 78200194780
Manufacturer Series: Form 101 A50QS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 300A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 4.34 in. (110.2mm)
Diameter: 1.5 in. (38.1mm)
Indicators: Non-Indicating
Mounting: Blades