Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 2A
MERSEN #A15QS2-2

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 2A

SKU # 78200145339 Manufacturer Series: A15QS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical
Characteristics: Fast Acting
Voltage AC: 150VAC
Voltage DC: 150VDC
Amps: 2A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.3mm)
Mounting: Ferrule

A15QS amp-trap Form 101 semiconductor protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 150VAC/DC. The A15QS product line's compact design is perfect for those applications that have limitations on available space.

Additional Info: Non Rejection, Body Material: Ceramic