Menu Search
MERSEN #A25X80-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 250VAC; 80A

SKU # 78200194246 Manufacturer Series: Form 101 A25X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 250VAC
Amps: 80A
Interrupting Rating AC: 10kA IR AC
Mounting: Blades, Bolt-in