You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MERSEN #A25X400-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 250VAC; 400A

SKU # 78200194274 Manufacturer Series: Form 101 A25X
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 250VAC
Amps: 400A
Interrupting Rating AC: 10kA IR AC
Mounting: Blades, Bolt-in