The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MERSEN #A25X200-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 250VAC; 200A

SKU # 78200194258 Manufacturer Series: Form 101 A25X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 250VAC
Amps: 200A
Interrupting Rating AC: 10kA IR AC
Mounting: Blades, Bolt-in