Menu Search
MERSEN #A70QS250-4

Amp-Trap® Fuse, Semiconductor Cylindrical; Fast Acting; 250A

SKU # 78200194832 Manufacturer Series: Form 101 A70QS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical
Characteristics: Fast Acting
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 250A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 5.09 in. (129mm)
Diameter: 1.5 in. (38.1mm)
Mounting: Blades, Bolt-in

A70QS Amp-trap semiconductor protection fuses were developed in response to the need for improved overall performance of 700 volt semiconductor fuses for new equipment requirements. A70QS fuses have lower I²t for better protection, longer life when subjected to cyclic loading, plus lower watts loss.

Additional Info: Body Material: GMG, Contact Material: Tin-Plated Brass