Menu Search

MERSEN #A15QS200-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 200A

SKU: 78200128783
Manufacturer Series: Form 101 A15QS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 150VAC
Voltage DC: 150VDC
Amps: 200A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 2.66 in. (67.6mm)
Diameter: 1.13 in. (28.7mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in