Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 175A

MERSEN #A50QS175-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 175A

SKU #78200194775
Manufacturer Series: Form 101 A50QS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 175A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 87kA IR DC
Length Overall: 3.63 in. (92.2mm)
Diameter: 1.22 in. (31.0 mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

A50QS Amp-trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today's best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.

Additional Info: Body Material: GMG, Contact Material: Tin-Plated Brass