Menu Search

MERSEN #A120X15-1

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 15A

SKU: 78200194462
Manufacturer Series: Form 101 A120X
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 1200VAC
Voltage DC: 1000VDC
Amps: 15A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 4.63 in. (117.3mm)
Diameter: 0.81 in. (20.6 mm)
Mounting: Ferrule
Additional Info: Current Limiting, Application: Protection of Traction Drive Auxiliary Circuits