Menu Search
Search
MERSEN #A50QS125-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; Fast Acting; 125A

SKU # 78200194766 Manufacturer Series: Form 101 A50QS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 125A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 3.63 in. (92.2mm)
Diameter: 1.22 in. (31mm)
Indicators: Non-Indicating
Mounting: Blades

A50QS Amp-trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss.