Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; 700VAC; 700VDC; 125A

MERSEN #A70QS125-4

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; 700VAC; 700VDC; 125A

SKU #78200194868
Manufacturer Series: Form 101 A70QS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Semiconductor Cylindrical Fuse
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 125A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 4.38 in. (111.3mm)
Diameter: 1.22 in. (31.0 mm)
Mounting: Blades, Bolt-in

A70QS Amp-Trap semiconductor protection fuses were developed in response to the need for improved overall performance of 700V semiconductor fuses for new equipment requirements. A70QS fuses have lower I2 t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc.

Additional Info: Materials Contact: Tin-Plated Brass