Menu Search
MERSEN #A70QS32-14FI

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; 690VAC; 700VDC; 32A

SKU # 78200114219 Manufacturer Series: A70QS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Voltage AC: 690VAC
Voltage DC: 700VDC
Amps: 32A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 2 in. (51mm)
Diameter: 0.55 in. (14mm)
Indicators: Indicating
Mounting: Ferrule

Additional Info: Application: Small Inverters, UPS Systems, Motor Drives and Similar 700V (or less) Equipment