Menu Search

MERSEN #A70QS16-14F

Amp-TrapĀ® Fuse, Semiconductor Cylindrical; 690VAC; 700VDC; 16A

SKU: 78200114200
Manufacturer Series: A70QS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Voltage AC: 690VAC
Voltage DC: 700VDC
Amps: 16A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 2 in. (51mm)
Diameter: 0.55 in. (14.0 mm)
Mounting: Ferrule
Additional Info: Application: Small Inverters, UPS Systems, Motor Drives and Similar 700V (or less) Equipment