You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MERSEN #A060URGA070T27

Protistor® Fuse, Semiconductor; 600VAC; 200kA IR AC; 70A

SKU # 78200126172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Fuse
Voltage AC: 600VAC
Amps: 70A
Interrupting Rating AC: 200kA IR AC
Length Overall: 2.28 in. (58mm)
Diameter: 0.87 in. (22mm)
Mounting: Ferrule

MFZ A060URGA070T27 1500V FUS