Menu Search
MERSEN #1000C4URC250LD80

Fuse, Semiconductor; 1000VAC; 250A

SKU # 78200136488
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor
Voltage AC: 1000VAC
Amps: 250A
Length Overall: 2 in. (51mm)
Diameter: 0.55 in. (14mm)

MFZ 1000C4URC250LD80 14X51 FUS