Menu Search
LITTELFUSE #L25S400

Powr-Gard® Fuse, Semiconductor Cylindrical; Very Fast Acting; 400A

SKU # 07945884400 Manufacturer Series: L25S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Amps: 400A
Voltage DC: 200VDC
Length Overall: 3.84 in. (97.5mm)
Diameter: 1.5 in. (38.1mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 250VAC
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 20kA IR DC
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.