Menu Search
LITTELFUSE #L25S030

Powr-Gard® Fuse, Semiconductor Cylindrical; Very Fast Acting; 30A

SKU # 07945884030 Manufacturer Series: L25S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Very Fast Acting
Voltage AC: 250VAC
Voltage DC: 250VDC
Amps: 30A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 20kA IR DC
Length Overall: 2 in. (50.8mm)
Diameter: 0.56 in. (14.2mm)
Indicators: Non-Indicating
Mounting: Ferrule