Semiconductor Square Body Fuse 125A 700VAC

SKU: 05171221684
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Semiconductor Square Body Fuse
Voltage AC: 700VAC
Amps: 125A
Interrupting Rating AC: 200kA IR AC
Length Overall: 2.52 in. (64mm)
Diameter: 0.79 in. (20.0 mm)
Indicators: Indicating
Mounting: DIN 43 653 Blade
Manufacturer Series: 170M
High Speed Fuses: Fuse Type/Class - Semiconductor Square Body Fuse; Voltage AC - 700VAC; Amps - 125A; Interrupting Rating AC - 200kA IR AC; Length Overall - 2.52 in. (64.0 mm); Diameter - 0.79 in. (20.0 mm); Indicators - Indicating; Mounting - DIN 43 653 Blade; Additional Information - Size 000, Watts Loss: 28W, Termination Style: Bolt Down ; Manufacturer Series - 170M
Additional Info: Size 000, Watts Loss: 28W, Termination Style: Bolt Down