EATON BUSSMANN SERIES #FWC-20A10F

Semiconductor Fuse, Fast Acting, 20A, 600VAC, 700VDC, 200kAIRAC, 50kAIRDC, 0.39 in. Dia

SKU: 05171279646
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 20A
Interrupting Rating AC: 200kA IR AC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.39 in. (10mm)
Indicators: Non-Indicating
Mounting: Ferrule
Manufacturer Series: Ferrule Style FWH
Description
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 600VAC; Amps - 20A; Interrupting Rating AC - 200kA IR AC; Length Overall - 1.50" (38.1 mm); Diameter - 0.39" (10.0 mm); Indicators - Non-Indicating; Mounting - Ferrule; Manufacturer Series - Ferrule Style FWH