EATON BUSSMANN SERIES #FWH-200B

Semiconductor Fuse, Fast Acting, 200A, 500VAC, 500VDC, 200kAIRAC, 50kAIRDC, 1.16 in. Dia

SKU: 05171279586
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 200A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 3.63 in. (92.2mm)
Diameter: 1.16 in. (29.4mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in
Manufacturer Series: North American Style FWH
Description
High Speed Fuses: Fuse Type/Class - Semiconductor Cylindrical Fuse; Characteristics - Fast Acting; Voltage AC - 500VAC; Voltage DC - 500VDC; Amps - 200A; Interrupting Rating AC - 200kA IR AC; Interrupting Rating DC - 200kA IR DC; Length Overall - 3.63" (92.2 mm); Diameter - 1.16" (29.4 mm); Indicators - Non-Indicating; Mounting - Blades, Bolt-in; Manufacturer Series - North American Style FWH