Menu Search

EATON BUSSMANN SERIES #170M5811D

Fuse, Semiconductor Square Body; 700VAC; 200kA IR AC; 550A

SKU: 05171233451
Manufacturer Series: 170M
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Square Body Fuse
Voltage AC: 700VAC
Amps: 550A
Interrupting Rating AC: 200kA IR AC
Length Overall: 5.9 in. (150mm)
Diameter: 2.17" (55.0 mm) sq
Indicators: Trip Indicator
Mounting: Blades, Solid
Additional Info: Indicator: Type T for Microswitch, IEC Rating: 690V, End Fittings: DIN 43 620, Size: 2