Menu Search
High Speed Fuses Fuse, Semiconductor Square Body; 700VAC; 200kA IR AC; 450A
EATON BUSSMANN SERIES #170M5809D

Fuse, Semiconductor Square Body; 700VAC; 200kA IR AC; 450A

SKU # 05171233448 Manufacturer Series: 170M
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Square Body Fuse
Voltage AC: 700VAC
Amps: 450A
Interrupting Rating AC: 200kA IR AC
Length Overall: 5.9 in. (150mm)
Diameter: 2.17 in. (55mm) sq.
Indicators: Trip Indicator
Mounting: Blades, Solid

Additional Info: Indicator: Type T for Microswitch, IEC Rating: 690V, End Fittings: DIN 43 620, Size: 2