Menu Search
High Speed Fuses Fuse, Semiconductor Square Body; 700VAC; 200kA IR AC; 200A
EATON BUSSMANN SERIES #170M1370

Fuse, Semiconductor Square Body; 700VAC; 200kA IR AC; 200A

SKU # 05171221671
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Square Body Fuse
Voltage AC: 700VAC
Amps: 200A
Interrupting Rating AC: 200kA IR AC
Length Overall: 7.87 in. (200mm)
Mounting: Blade