Menu Search
High Speed Fuses Fuse, Semiconductor Square Body; 700VAC; 200kA IR AC; 125A

EATON BUSSMANN SERIES #170M3813D

Fuse, Semiconductor Square Body; 700VAC; 200kA IR AC; 125A

SKU #05171233401
Manufacturer Series: 170M
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Semiconductor Square Body Fuse
Voltage AC: 700VAC
Amps: 125A
Interrupting Rating AC: 200kA IR AC
Length Overall: 5.31 in. (135mm)
Diameter: 1.77" (45.0 mm) sq
Indicators: Trip Indicator
Mounting: Blades, Solid

Additional Info: Indicator: Type T for Microswitch, IEC Rating: 690V, End Fittings: DIN 43 620, Size: 1