Menu Search
High Speed Fuses Fuse, Semiconductor Square Body; 1000V; 150kA IR AC; 1000A

EATON BUSSMANN SERIES #170M8510

Fuse, Semiconductor Square Body; 1000V; 150kA IR AC; 1000A

SKU #05171260385
Manufacturer Series: 170M
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Semiconductor Square Body Fuse
Voltage AC: 1000V
Amps: 1000A
Interrupting Rating AC: 150kA IR AC
Length Overall: 3.62 in. (92mm)
Indicators: Indicating
Mounting: Flush Ends

Additional Info: Indicator: Type K for Microswitch