Menu Search
Search
EATON BUSSMANN SERIES #KAC-20

Fuse, Semiconductor; Fast Acting; Blades; 600V; 20A

SKU # 05171247020 Manufacturer Series: KAC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Length Overall: 2.88 in. (73mm)
Diameter: 0.56 in. (14.3mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Interrupting Rating AC: 200kA IR AC
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

Supplied as replacements only.