Menu Search
High Speed Fuses Fuse, Semiconductor; Fast Acting; Blades; 600V; 60A

EATON BUSSMANN SERIES #KAC-60

Fuse, Semiconductor; Fast Acting; Blades; 600V; 60A

SKU #05171247060
Manufacturer Series: KAC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 60A
Interrupting Rating AC: 200kA IR AC
Length Overall: 4.38 in. (111.1mm)
Diameter: 0.81 in. (20.7mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

Supplied as replacements only.

  • Supplied as replacements only.