Menu Search
High Speed Fuses Fuse, Semiconductor; Fast Acting; Blades; 600V; 200A
EATON BUSSMANN SERIES #KAC-200

Fuse, Semiconductor; Fast Acting; Blades; 600V; 200A

SKU # 05171247200 Manufacturer Series: KAC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 200A
Interrupting Rating AC: 200kA IR AC
Length Overall: 5.14 in. (130.6mm)
Diameter: 1.5 in. (38.1mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

Supplied as replacements only.

  • Supplied as replacements only.