Menu Search
EATON BUSSMANN SERIES #FWP-25A14F

Fuse, Semiconductor; Fast Acting; 660VAC; 700VDC; 25A

SKU # 05171279595 Manufacturer Series: FWP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Fuse Type/​Class: Semiconductor
Characteristics: Fast Acting
Voltage AC: 660VAC
Voltage DC: 700VDC
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 2 in. (50.8mm)
Diameter: 0.56 in. (14.3mm)
Indicators: Non-Indicating
Mounting: Ferrule