Menu Search
High Speed Fuses Fuse, Semiconductor; Fast Acting; 660VAC; 700VDC; 30A
EATON BUSSMANN SERIES #FWP-30A14F

Fuse, Semiconductor; Fast Acting; 660VAC; 700VDC; 30A

SKU # 05171279596 Manufacturer Series: FWP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor
Characteristics: Fast Acting
Voltage AC: 660VAC
Voltage DC: 700VDC
Amps: 30A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 2 in. (50.8mm)
Diameter: 0.56 in. (14.3mm)
Indicators: Non-Indicating
Mounting: Ferrule