EATON BUSSMANN SERIES #FWP-10A14F

Fuse, Semiconductor; Fast Acting; 660VAC; 700VDC; 10A

SKU: 05171279592
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor
Characteristics: Fast Acting
Voltage AC: 660VAC
Voltage DC: 700VDC
Amps: 10A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 2 in. (50.8mm)
Diameter: 0.56 in. (14.3mm)
Indicators: Non-Indicating
Mounting: Ferrule
Manufacturer Series: FWP