Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 8A

EATON BUSSMANN SERIES #DFJ-8

Fuse, Semiconductor Cylindrical; Fast Acting; 8A

SKU #05171265325
Manufacturer Series: Drive Fuse DFJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Voltage DC: 450VDC
Amps: 8A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 2.25 in. (57.1mm)
Diameter: 0.81 in. (20.6mm)
Indicators: Non-Indicating
Mounting: Ferrule

Additional Info: Class J Dimensions, Branch Circuit Rated, Current Limiting