Menu Search

EATON BUSSMANN SERIES #FWP-800A

Fuse, Semiconductor Cylindrical; Fast Acting; 800A

SKU: 05171279606
Manufacturer Series: North American Style FWP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 800A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 7.09 in. (180mm)
Diameter: 2.5 in. (63.5mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in