Menu Search

EATON BUSSMANN SERIES #FWP-70B

Fuse, Semiconductor Cylindrical; Fast Acting; 70A

SKU: 05171279601
Manufacturer Series: North American Style FWP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 70A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 4.41 in. (111.9mm)
Diameter: 0.95 in. (24.1mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in