Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 700A
EATON BUSSMANN SERIES #FWH-700A

Fuse, Semiconductor Cylindrical; Fast Acting; 700A

SKU # 05171215023 Manufacturer Series: North American Style FWH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 700A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 6.34 in. (161mm)
Diameter: 2.5 in. (63.5mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in