Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 63A
EATON BUSSMANN SERIES #63FE

Fuse, Semiconductor Cylindrical; Fast Acting; 63A

SKU # 05171283649 Manufacturer Series: British Standard BS88
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 660VAC
Voltage DC: 450VDC
Amps: 63A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 3.04 in. (77.2mm)
Diameter: 0.73 in. (18.5mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in