Menu Search
Search
EATON BUSSMANN SERIES #KBC-6

Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 6A

SKU # 05171249006 Manufacturer Series: Replacement, KBC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 6A
Interrupting Rating AC: 200kA IR AC
Indicators: Non-Indicating

Additional Info: For replacement use only. For new installations Bussmann recommends the 700V FWP Series