Menu Search
EATON BUSSMANN SERIES #FWC-32A10F

Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 32A

SKU # 05171279648 Manufacturer Series: Ferrule Style FWH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 32A
Interrupting Rating AC: 200kA IR AC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.39 in. (10mm)
Indicators: Non-Indicating
Mounting: Ferrule