Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 25A
EATON BUSSMANN SERIES #FWC-25A10F

Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 25A

SKU # 05171279647 Manufacturer Series: Ferrule Style FWH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 25A
Interrupting Rating AC: 200kA IR AC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.39 in. (10mm)
Indicators: Non-Indicating
Mounting: Ferrule