Menu Search
EATON BUSSMANN SERIES #KBC-250

Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 250A

SKU # 05171249250 Manufacturer Series: Replacement, KBC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 250A
Interrupting Rating AC: 200kA IR AC
Length Overall: 5.13 in. (130.3mm)
Diameter: 1.5 in. (38.1mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

Additional Info: For replacement use only. For new installations Bussmann recommends the 700V FWP Series