Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 16A

EATON BUSSMANN SERIES #FWC-16A10F

Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 16A

SKU #05171279645
Manufacturer Series: Ferrule Style FWH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 16A
Interrupting Rating AC: 200kA IR AC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.39 in. (10mm)
Indicators: Non-Indicating
Mounting: Ferrule