Menu Search

EATON BUSSMANN SERIES #FWC-12A10F

Fuse, Semiconductor Cylindrical; Fast Acting; 600VAC; 12A

SKU: 05171279644
Manufacturer Series: Ferrule Style FWH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Amps: 12A
Interrupting Rating AC: 200kA IR AC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.39 in. (10mm)
Indicators: Non-Indicating
Mounting: Ferrule