Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 50A

EATON BUSSMANN SERIES #FWH-50B

Fuse, Semiconductor Cylindrical; Fast Acting; 50A

SKU #05171279577
Manufacturer Series: North American Style FWH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 50A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 3.19 in. (81mm)
Diameter: 0.81 in. (20.6mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in