EATON BUSSMANN SERIES #FBP-50

Fuse, Semiconductor Cylindrical; Fast Acting; 50A

SKU: 05171250907
Manufacturer Series: North American Style FBP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 50A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 3.56 in. (90.4mm)
Diameter: 0.81 in. (20.6mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in