Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 500A

EATON BUSSMANN SERIES #FWH-500A

Fuse, Semiconductor Cylindrical; Fast Acting; 500A

SKU #05171215021
Manufacturer Series: North American Style FWH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 500A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 4.34 in. (110.2mm)
Diameter: 2 in. (50.8mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in