Menu Search
EATON BUSSMANN SERIES #FWX-700A

Fuse, Semiconductor Cylindrical; Fast Acting; 250VAC; 700A

SKU # 05171215075 Manufacturer Series: North American Style FWX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 700A
Length Overall: 3.84 in. (97.5mm)
Diameter: 2 in. (50.8mm)
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 250VAC
Interrupting Rating AC: 200kA IR AC
Indicators: Non-Indicating
Mounting: Blades, Bolt-in