Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 250VAC; 250A
EATON BUSSMANN SERIES #FWX-250A

Fuse, Semiconductor Cylindrical; Fast Acting; 250VAC; 250A

SKU # 05171215068 Manufacturer Series: North American Style FWX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 250VAC
Amps: 250A
Interrupting Rating AC: 200kA IR AC
Length Overall: 3.84 in. (97.5mm)
Diameter: 1.5 in. (38.1mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in