Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 250VAC; 200A

EATON BUSSMANN SERIES #FWX-200A

Fuse, Semiconductor Cylindrical; Fast Acting; 250VAC; 200A

SKU #05171215067
Manufacturer Series: North American Style FWX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 250VAC
Amps: 200A
Interrupting Rating AC: 200kA IR AC
Length Overall: 3.13 in. (79.5mm)
Diameter: 1.22 in. (31mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in